This product may not be available in all locations.
3
more
Thermal Overload, 105 - 113A, Range, Based on Application
Item #: 63655
Cat #: CC132.0
UPC: 785901588184
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 105 - 113 Amp, Range, Based on Application
Overview
Thermal Overload, 105 - 113 Amp, Range, Based on Application
Also known as: 785901588184, CC132.0
Specifications
Family / Style: | Type CC |
Poles: | 1 |
Mounting: | Overload Relay |
Standards: | California Proposition 65 |
Amps Range: | 105 - 113 |
Family / Style: | Type CC |
Mounting: | Overload Relay |
Amps Range: | 105 - 113 |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)