Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp

Item #: 63654

Cat #: A36H3008SS6LP

UPC: 783510291303

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 36 x 30 x 8 Inch, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 36 x 30 x 8 Inch, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 36 x 30 x 8 Inch, Stainless Steel, Type: 316L
Also known as: 783510291303, A36H3008SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Depth: 8 in
Material: Stainless Steel
Size: 36 x 30 x 8 in
Mounting: Wall
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Size: 36 x 30 x 8 in
Height: 36 in
Width: 30 in
Material: Stainless Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)