30A, 1P, 250V, Class R Fuse Block

Item #: 636515

Cat #: LR25030-1CR

UPC: 079458050011

Sign In or Register to view pricing and more.
Documents & Guides
30A, 1P, 250V, Class R Fuse BlockFuse Block, Class R, 1 Pole, 30 Amp, 250V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #6 Copper or Aluminum.

Overview

30A, 1P, 250V, Class R Fuse BlockFuse Block, Class R, 1 Pole, 30 Amp, 250V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #6 Copper or Aluminum.
Also known as: 079458050011, LR25030-1CR

Specifications

Type: Fuse Block
Mounting: Box Lug
Poles: 1
Amps: 30
Class: R
Volts AC: 250
Type: Fuse Block
Poles: 1
Class: R
Mounting: Box Lug
Amps: 30
Volts AC: 250

Customer Reviews

No reviews for this product
(0)