FH 3 Pole Class R Fuse Block

Item #: 636504

Cat #: LFR25100-3CID

UPC: 079458181654

Sign In or Register to view pricing and more.
Documents & Guides
100A, 250V, Fuse Holder 3 Pole Class R Fuse Block

Overview

100A, 250V, Fuse Holder 3 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458181654, LFR25100-3CID

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Thermoplastic
Class: R
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2/0
Poles: 3
Mounting: Surface
Class: R
Standards: California Proposition 65
Amps: 100
Material: Thermoplastic
Volts AC: 250
Allowable Gauge Range: 6 - 2/0

Customer Reviews

No reviews for this product
(0)