Load Center, Main Lug Only, 125A, 16/24, 120/240VAC, 65kAIC, NEMA 3R

Item #: 63650

Cat #: QO11624L125GRB

UPC: 785901867883

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, 125 Amp, 16 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R

Overview

Load Center, Main Lug Only, 125 Amp, 16 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R
Also known as: 785901867883, QO11624L125GRB

Specifications

Amps: 125
Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Family / Style: QO
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)