This product may not be available in all locations.
Push Button, Extended Head, Red, 1NC, Standard, Contacts
Item #: 63645
Cat #: 800H-BR6D2
UPC: 662073624608
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, Red, NEMA 4/4X/13, 1 Normally Closed, Standard Contacts, 30 mm
Overview
Push Button, Extended Head, Red, NEMA 4/4X/13, 1 Normally Closed, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-BR6D2 from Rockwell Automation® is a red, 30 mm momentary push button. It has one normally closed standard contact. And it has an extended head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073624608, 800H-BR6D2
Specifications
Color: | Red |
Size: | 30 mm |
Type: | Extended Head , Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Red |
Type: | Extended Head , Pushbutton |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)