Enclosure, NEMA 4X, Clamp Cover, 36" x 30" x 12"

Item #: 63642

Cat #: A36H3012SS6LP

UPC: 783510291501

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 36 x 30 x 12 Inch, Stainless Steel Type 316L

Overview

Enclosure, Clamp Cover, NEMA 4X, 36 x 30 x 12 Inch, Stainless Steel Type 316L
Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 36 Inch x 30 Inch x 12 Inch, Stainless Steel, Type: 316L
Also known as: 783510291501, A36H3012SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Depth: 12 in
Width: 30 in
Material: Stainless Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)