Pump Panel, Size 2, Nema 3R Wide, 3PH, Breaker Disconnect

Item #: 636368

Cat #: CR340D3X4EZ148

UPC: 783164483796

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, Size 2, Nema 3R Wide, 3 Phase, Breaker Disconnect

Overview

Pump Panel, Size 2, Nema 3R Wide, 3 Phase, Breaker Disconnect
Also known as: 783164483796, CR340D3X4EZ148

Specifications

Phase: 3
Type: Pump Panel
Mounting: Surface
Volts AC: 600
Size: 2
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Size: 2
Type: Pump Panel
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)