Service Entrance Cable, SEU, Al, 2-4 AWG, 200'

Item #: 63636

Cat #: SEU224200CL

UPC: 739373884930

Documents & Guides
(2) 2 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 200 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 2 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 200 ft. Reel.
Also known as: 739373884930, SEU224200CL

Specifications

Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 2
Volts AC: 600
Length: 200 ft
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Gauge: 2
Length: 200 ft

Customer Reviews

No reviews for this product
(0)