0.750" to 0.875" Replacement Gland, For 3/4" Conn. Hub

Item #: 636351

Cat #: CGG324

UPC: 781381396325

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Gland, Cable Range: 0.750 Inch - 0.875 Inch, Material: Neoprene Grommet. For Use w/ 3/4 Inch Connector Hubs.

Overview

Replacement Gland, Cable Range: 0.750 Inch - 0.875 Inch, Material: Neoprene Grommet. For Use w/ 3/4 Inch Connector Hubs.
Also known as: 781381396325, CGG324

Specifications

Diameter: 3/4 in
Material: Neoprene
Diameter Range: 0.750 - 0.875 in
Diameter: 3/4 in
Diameter Range: 0.750 - 0.875 in
Material: Neoprene

Customer Reviews

No reviews for this product
(0)