Load Center, Main Breaker, 100A, 16/16, 120/240VAC, 65kAIC, NEMA 3R

Item #: 63635

Cat #: QO116M100RB

UPC: 785901867944

Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 100 Amp, 16 Space 16 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R
Also known as: 785901867944, QO116M100RB

Specifications

Family / Style: QO
Amps: 100
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Family / Style: QO
Circuits: 16
Phase: 1
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Amps: 100
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)