
Battery, 1.5V, AAA, Alkaline
Item #: 636346
Cat #: QU2400B4
UPC: 041333662497
Documents & Guides
Battery, 1.5V, AAA, Alkaline, 500 mAh, Order of 1 Each = Pack of 4
Sign In or Register to view pricing and more.
Overview
Battery, 1.5V, AAA, Alkaline, 500 mAh, Order of 1 Each = Pack of 4
Also known as: 041333662497, QU2400B4
Specifications
Type: | AAA |
Volts DC: | 1.500 |
Type: | AAA |
Volts DC: | 1.500 |
Customer Reviews
No reviews for this product
(0)