SMOOTH WALL PLATE 1G POWER OUTLET

Item #: 636341

Cat #: SP720

UPC: 785007189308

Sign In or Register to view pricing and more.
Documents & Guides
OneGang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device -2 mtg. holes,Brown Thermoset.

Overview

OneGang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device -2 mtg. holes,Brown Thermoset.
Also known as: 785007189308, SP720

Specifications

Color: Brown
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Brown
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1

Customer Reviews

No reviews for this product
(0)