Cable Ties, 8.00" Long, Natural

Item #: 636321

Cat #: ICT-18V-M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cable Ties (1,000), 8.00" Long, Maximum Bundle: 2", Natural

Overview

Cable Ties (1,000), 8.00" Long, Maximum Bundle: 2", Natural
Also known as: ICT-18V-M

Specifications

Color: Natural
Diameter: 2 in
Length: 8 in
Color: Natural
Length: 8 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)