Cable Ties, 7.49" Long, Natural

Item #: 636320

Cat #: ICT-50R-M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cable Ties (1,000), 7.49" Long, Maximum Bundle: 1.75", Natural

Overview

Cable Ties (1,000), 7.49" Long, Maximum Bundle: 1.75", Natural
Also known as: ICT-50R-M

Specifications

Color: Natural
Diameter: 1.750 in
Length: 7.490 in
Color: Natural
Length: 7.490 in
Diameter: 1.750 in

Customer Reviews

No reviews for this product
(0)