Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
(20) Bottom Clamps with Stainless Steel Bolts and Flange Nuts, Clear Anodized Aluminum. For use with 24-26mm, 30-32mm, 34-36mm and 39-41mm Thick (Size A, B, C & K) Modules.
Overview
(20) Bottom Clamps with Stainless Steel Bolts and Flange Nuts, Clear Anodized Aluminum. For use with 24-26mm, 30-32mm, 34-36mm and 39-41mm Thick (Size A, B, C & K) Modules.
Also known as: 810039361238, 302000C
Specifications
Type: | Bottom Clamp |
Color: | Silver |
Material: | Aluminum |
Weight: | .100 lbs |
Family / Style: | SMHD |
Type: | Bottom Clamp |
Material: | Aluminum |
Family / Style: | SMHD |
Color: | Silver |
Weight: | .100 lbs |
Customer Reviews
No reviews for this product
(0)