AUS AB-8860SW 8X8X60 N1 SCR CVR

Item #: 636290

Cat #: AB-8860SW

UPC: 707353016367

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-8860SW 8X8X60 N1 SCR CVR GALV WIREWAY

Overview

AUS AB-8860SW 8X8X60 N1 SCR CVR GALV WIREWAY
Also known as: 707353016367, AB-8860SW

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Length: 60 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)