![AUS AB-4460SW 4X4X60 N1 SCR CVR AUS AB-4460SW 4X4X60 N1 SCR CVR](https://rexel-cdn.com/products/image.jpg?i=BA1D06D6-5D51-45E0-90B5-5CC7294D9D1B&f=420)
AUS AB-4460SW 4X4X60 N1 SCR CVR
Item #: 636259
Cat #: AB-4460SW
UPC: 707353014479
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-4460SW 4X4X60 N1 SCR CVR GALV WIREWAY
Overview
AUS AB-4460SW 4X4X60 N1 SCR CVR GALV WIREWAY
Also known as: 707353014479, AB-4460SW
Specifications
Length: | 60 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Color: | Plain |
Length: | 60 in |
Width: | 4 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Height: | 4 in |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)