This product may not be available in all locations.
![Power Relay, 10A @600VAC, 24VAC Coil, 4P, 2NO/2NC Contacts Power Relay, 10A @600VAC, 24VAC Coil, 4P, 2NO/2NC Contacts](https://rexel-cdn.com/products/image.jpg?i=2B218FE1-7BE5-4962-9415-0DD996568B5A&f=420)
Power Relay, 10A @600VAC, 24VAC Coil, 4P, 2NO/2NC Contacts
Item #:
636241
Cat #:
RL4RA022T1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, 10 Amp @ 600 Volt AC, 24 Volt AC Coil, 4-Pole, 2 Normally Open, 2 Normally Closed Contacts, IEC Style
Overview
Power Relay, 10 Amp @ 600 Volt AC, 24 Volt AC Coil, 4-Pole, 2 Normally Open, 2 Normally Closed Contacts, IEC Style
Also known as: RL4RA022T1
Specifications
Amps: | 10 |
Volts AC Control: | 24 |
Mounting: | Surface |
Type: | Relay |
Poles: | 4 |
Volts AC: | 600 |
Amps: | 10 |
Mounting: | Surface |
Poles: | 4 |
Volts AC Control: | 24 |
Type: | Relay |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)