Replacement Lamp, Size: 50mm, Type: LED Socket Mounted Module

Item #: 63624

Cat #: 855E-LL10G

UPC: 611320489118

Documents & Guides
Replacement Lamp, Size: 50mm, Type: LED Socket Mounted Module, 120 Volt AC, Color: Green, For Use With 855E Series Control Tower Stack Lights.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Replacement Lamp, Size: 50mm, Type: LED Socket Mounted Module, 120 Volt AC, Color: Green, For Use With 855E Series Control Tower Stack Lights.
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320489118, 855E-LL10G

Specifications

Color: Green
Volts AC: 120
Size: 50 mm
Color: Green
Size: 50 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)