Contactor, IEC, 12A, 3P, 110/120VAC Coil, Load Side Coil Termination

Item #: 63621

Cat #: 100-C12UD10

UPC: 662072606032

Sign In or Register to view pricing and more.
Contactor, IEC, 12 Amp, 3P, 110 Volt AC 50 Hz, 120 Volt AC 60 Hz Coil, Load Side Coil Termination, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 12 Amp, 3P, 110 Volt AC 50 Hz, 120 Volt AC 60 Hz Coil, Load Side Coil Termination, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C12UD10 from Rockwell Automation® is a 12 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with load side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072606032, 100-C12UD10

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Contactor, IEC
Amps: 12
Family / Style: 100-C
Volts AC Control: 110/120
Type: Contactor, IEC
Family / Style: 100-C
Poles: 3
Amps: 12

Customer Reviews

No reviews for this product
(0)