Service Entrance Cable, SEU, Al, 2/0-1 AWG, 500'

Item #: 63612

Cat #: SEU2/02/01500RL

UPC: 739373887696

Documents & Guides
(2) 2/0 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 2/0 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Also known as: 739373887696, SEU2/02/01500RL

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 2/0
Volts AC: 600
Material: Aluminum
Length: 500 ft
Jacket: PVC
Gauge: 2/0
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)