Breaker, 1P, 2A, 277VAC, 50VDC, DIN Rail Mount

Item #: 636113

Cat #: 9925380000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 1-Pole, 2 Amp, 277 Volt AC, 50 Volt DC, DIN Rail Mount

Overview

Breaker, 1-Pole, 2 Amp, 277 Volt AC, 50 Volt DC, DIN Rail Mount
Also known as: 9925380000

Specifications

Volts DC: 50
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Volts DC: 50
Mounting: DIN Rail
Amps: 2
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)