2
more
Wire Duct Cover, 3" Wide, 6' Length, Gray
Item #: 636104
Cat #: 181-93008
UPC: 089306292074
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wiring Duct Cover for 3" Duct, 6 ft Long, PVC, Gray, 120 ft/carton
Overview
Wiring Duct Cover for 3" Duct, 6 ft Long, PVC, Gray, 120 ft/carton
Covers for Pro-Duct wiring duct are sold separately. The covers are interchangeable among the 3 styles of duct (solid, slotted and high density).
Also known as: 089306292074, 181-93008
Specifications
Width: | 3 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 3 in |
Material: | PVC |
Color: | Gray |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)