![Wide Finger Wire Duct, 1-1/2" X 3", Light Gray, Adhesive Backing Wide Finger Wire Duct, 1-1/2" X 3", Light Gray, Adhesive Backing](https://rexel-cdn.com/products/ibot11530ga.jpg?i=28DC52A8-7066-4FB8-812F-8C61C27384AD&f=420)
Wide Finger Wire Duct, 1-1/2" X 3", Light Gray, Adhesive Backing
Item #: 636101
Cat #: T1-1530GA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wide Finger Wire Duct, 1-1/2" X 3", Light Gray, With Adhesive Backing
Overview
Wide Finger Wire Duct, 1-1/2" X 3", Light Gray, With Adhesive Backing
Also known as: T1-1530GA
Specifications
Color: | Light Gray |
Width: | 1 1/2 in |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Color: | Light Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 1 1/2 in |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)