![Wide Finger Wire Duct, 3" X 4", Light Gray, Adhesive Backing Wide Finger Wire Duct, 3" X 4", Light Gray, Adhesive Backing](https://rexel-cdn.com/products/ibot13040ga.jpg?i=606A297D-028C-4B80-A36A-46997332FD28&f=420)
Wide Finger Wire Duct, 3" X 4", Light Gray, Adhesive Backing
Item #: 636099
Cat #: T1-3040GA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wide Finger Wire Duct, 3" X 4", Light Gray, With Adhesive Backing
Overview
Wide Finger Wire Duct, 3" X 4", Light Gray, With Adhesive Backing
Also known as: T1-3040GA
Specifications
Width: | 3 in |
Color: | Light Gray |
Height: | 4 in |
Material: | PVC |
Length: | 6 ft |
Width: | 3 in |
Height: | 4 in |
Length: | 6 ft |
Color: | Light Gray |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)