![WIRING DUCT 2 1/4 X 3 - GREY W/ADHESIVE WIRING DUCT 2 1/4 X 3 - GREY W/ADHESIVE](https://rexel-cdn.com/products/capture.jpg?i=17B0A338-834F-40BD-A8A3-9D0C7550DB49&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
IBOCO T1-2230GA SLTD DUCT 2-1 /4X3 GREY W/ADHESIVE BACKING
Overview
IBOCO T1-2230GA SLTD DUCT 2-1 /4X3 GREY W/ADHESIVE BACKING
Also known as: T1-2230GA
Specifications
Width: | 2 1/4 in |
Color: | Light Gray |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 2 1/4 in |
Material: | PVC |
Length: | 6 ft |
Color: | Light Gray |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)