WIRING DUCT 3 X 1 1/2 - GREY W/ADHESIVE

Item #: 636092

Cat #: T1-3015GA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
IBOCO T1-3015GA SLTD DUCT 3X1 -1/2 GREY W/ADHESIVE BACKING

Overview

IBOCO T1-3015GA SLTD DUCT 3X1 -1/2 GREY W/ADHESIVE BACKING
Also known as: T1-3015GA

Specifications

Width: 3 in
Color: Light Gray
Height: 1 1/2 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 1 1/2 in
Length: 6 ft
Color: Light Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)