Wide Finger Wire Duct, 2-1/4" X 1-1/2", Light Gray, Adhesive Backing
Item #: 636091
Cat #: T1-2215GA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wide Finger Wire Duct, 2-1/4" X 1-1/2", Light Gray, With Adhesive Backing
Overview
Wide Finger Wire Duct, 2-1/4" X 1-1/2", Light Gray, With Adhesive Backing
Also known as: T1-2215GA
Specifications
Color: | Light Gray |
Height: | 2 1/4 in |
Width: | 1 1/2 in |
Material: | PVC |
Length: | 6 ft |
Color: | Light Gray |
Width: | 1 1/2 in |
Length: | 6 ft |
Height: | 2 1/4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)