Contactor, IEC, 12A, 3P, 120VAC Coil, 1NC

Item #: 63608

Cat #: 100-C12D01

UPC: 662072606698

Sign In or Register to view pricing and more.
Contactor, IEC, 12 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 12 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.
Also known as: 662072606698, 100-C12D01

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Amps: 12
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 12

Customer Reviews

No reviews for this product
(0)