Drive, Variable Frequency, 44A, 480VAC, 3PH, 22kW, Fan & Pump

Item #: 636063

Cat #: 6KFP43030X9XXXA1

UPC: 783175615698

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 44 Amp, 480 Volt AC, 3-Phase, 22 kW, 30 Horse Power, Fan & Pump

Overview

Drive, Variable Frequency, 44 Amp, 480 Volt AC, 3-Phase, 22 kW, 30 Horse Power, Fan & Pump
Also known as: 783175615698, 6KFP43030X9XXXA1

Specifications

Volts AC: 480
Amps: 44
Horsepower: 30
Wattage: 22 kw
Type: Drive, amp, Fan &amp
Family / Style: AF 600
Volts AC: 480
Horsepower: 30
Type: Drive, amp, Fan &amp
Amps: 44
Wattage: 22 kw
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)