This product may not be available in all locations.
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
The AF-60LP+ Micro Drive is a compact but powerful and easy to use AC Variable Frequency Drive. The drive is available in its standard configuration that includes built-in Brake Chopper for 2HP and above, Single-Turn Potentiometer for speed reference, and LCD Keypad Display that can be remotely mounted. Models are available at 230V single phase from 1/4 to 3HP, 230V three-phase from 1/3 to 5HP, and 460V three-phase from 1/2 to 10HP. 005X9A1
Overview
The AF-60LP+ Micro Drive is a compact but powerful and easy to use AC Variable Frequency Drive. The drive is available in its standard configuration that includes built-in Brake Chopper for 2HP and above, Single-Turn Potentiometer for speed reference, and LCD Keypad Display that can be remotely mounted. Models are available at 230V single phase from 1/4 to 3HP, 230V three-phase from 1/3 to 5HP, and 460V three-phase from 1/2 to 10HP. 005X9A1
Also known as: 783175652600, 6KLP23005X9A1
Specifications
Customer Reviews
No reviews for this product
(0)