Drive, Variable Frequency, 16A, 480VAC, 3PH, 11kW, Fan & Pump

Item #: 636045

Cat #: 6KFP43015X2XXXA1

UPC: 783175608621

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 16 Amp, 480 Volt AC, 3-Phase, 11 kW, 10 Horse Power, Fan & Pump

Overview

Drive, Variable Frequency, 16 Amp, 480 Volt AC, 3-Phase, 11 kW, 10 Horse Power, Fan & Pump
Also known as: 783175608621, 6KFP43015X2XXXA1

Specifications

Horsepower: 10
Volts AC: 480
Wattage: 11 kW
Amps: 16
Type: Drive
Family / Style: AF 600
Horsepower: 10
Wattage: 11 kW
Type: Drive
Volts AC: 480
Amps: 16
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)