Drive, Variable Frequency, 8.2A, 480VAC, 3PH, 4kW, General Purpose

Item #: 636038
Cat #: 6KGP43005X9XXXA1
UPC: 783175366835
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 8.2 Amp, 480 Volt AC, 3-Phase, 4 kW, 5 Horse Power, General Purpose

Overview

Drive, Variable Frequency, 8.2 Amp, 480 Volt AC, 3-Phase, 4 kW, 5 Horse Power, General Purpose
Also known as: 783175366835, 6KGP43005X9XXXA1

Specifications

Volts AC: 480
Horsepower: 5
Wattage: 4 kW
Type: General Purpose, Drive
Amps: 8.200
Family / Style: AF 600
Volts AC: 480
Wattage: 4 kW
Amps: 8.200
Horsepower: 5
Type: General Purpose, Drive
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)