Drive, Variable Frequency, 10A, 480VAC, 3PH, 4kW, Fan & Pump

Item #: 636033

Cat #: 6KFP43005X9XXXA1

UPC: 783175254927

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 10 Amp, 480 Volt AC, 3-Phase, 4 kW, 5 Horse Power, Fan & Pump

Overview

Drive, Variable Frequency, 10 Amp, 480 Volt AC, 3-Phase, 4 kW, 5 Horse Power, Fan & Pump
Also known as: 783175254927, 6KFP43005X9XXXA1

Specifications

Volts AC: 480
Horsepower: 5
Amps: 10
Wattage: 4 kW
Type: Drive
Family / Style: AF 600
Volts AC: 480
Amps: 10
Type: Drive
Horsepower: 5
Wattage: 4 kW
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)