Drive, Variable Frequency, 106A, 480VAC, 3PH, 55kW, Fan & Pump

Item #: 636024

Cat #: 6KFP43075X9XXXA1

UPC: 783175628650

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 106 Amp, 480 Volt AC, 3-Phase, 55 kW, 75 Horse Power, Fan & Pump

Overview

Drive, Variable Frequency, 106 Amp, 480 Volt AC, 3-Phase, 55 kW, 75 Horse Power, Fan & Pump
Also known as: 783175628650, 6KFP43075X9XXXA1

Specifications

Horsepower: 75
Volts AC: 480
Amps: 106
Wattage: 55 kW
Type: Drive
Family / Style: AF 600
Horsepower: 75
Amps: 106
Type: Drive
Volts AC: 480
Wattage: 55 kW
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)