Bolt-On Circuit Breaker, Molded Case, 2 Pole, 80A, 120/240VAC, 22 KAIC

Item #: 635998

Cat #: THHQB2180

UPC: 783164135015

Sign In or Register to view pricing and more.
Documents & Guides
GEN THHQB2180 2 POLE 80 AMP BOLT-ON

Overview

GEN THHQB2180 2 POLE 80 AMP BOLT-ON
Also known as: 783164135015, THHQB2180

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)