Power Supply, 36W, 3A, 12VDC Output, 265VAC, 300VDC Input, 1PH

Item #: 635943

Cat #: 9927480012

UPC: 032248217582

Documents & Guides
Power Supply, 36 Watt, 3 Amp, 12 - 15 Volt DC Output, 85 - 265 Volt AC, 120 - 300 Volt DC Input, 1-Phase, DIN Rail Mount
Sign In or Register to view pricing and more.

Overview

Power Supply, 36 Watt, 3 Amp, 12 - 15 Volt DC Output, 85 - 265 Volt AC, 120 - 300 Volt DC Input, 1-Phase, DIN Rail Mount
Also known as: 032248217582, 9927480012

Specifications

Type: Power Supply
Phase: 1
Wattage: 36
Amps: 3
Volts DC: 12
Type: Power Supply
Wattage: 36
Volts DC: 12
Phase: 1
Amps: 3

Customer Reviews

No reviews for this product
(0)