Relay, 8-Blade, 2PDT, 24VDC Coil, Type N, LED Option

Item #: 635925

Cat #: CR420NPL0224

UPC: 783166596746

Sign In or Register to view pricing and more.
Documents & Guides
Relay, 8-Blade, 2-Pole Double Throw, 24 Volt DC Coil, Type N, LED Option

Overview

Relay, 8-Blade, 2-Pole Double Throw, 24 Volt DC Coil, Type N, LED Option
Also known as: 783166596746, CR420NPL0224

Specifications

Size: 8 Blade
Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, Ice Cube
Volts AC: 240
Size: 8 Blade
Poles: 2
Type: Relay, Ice Cube
Volts DC Control: 24
Amps: 10
Volts AC: 240

Customer Reviews

No reviews for this product
(0)