Relay, Ice Cube, 11 Blade, 2PDT, 25A, 120VAC Coil, 240VAC Rated

Item #: 635921

Cat #: CR420HPC033J

UPC: 783166596265

Documents & Guides
Relay, Ice Cube, 11 Blade, 2-Pole Double Throw, 25 Amp, 120 Volt AC Coil, 240 Volt AC Rated, Push to Test, LED
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 11 Blade, 2-Pole Double Throw, 25 Amp, 120 Volt AC Coil, 240 Volt AC Rated, Push to Test, LED
Also known as: 783166596265, CR420HPC033J

Specifications

Volts AC Control: 120
Poles: 3
Type: Relay, IceCube
Mounting: Socket
Amps: 20
Volts AC: 240
Base: 11-Blade
Volts AC Control: 120
Type: Relay, IceCube
Amps: 20
Base: 11-Blade
Poles: 3
Mounting: Socket
Volts AC: 240

Customer Reviews

No reviews for this product
(0)