STD PIPE STRAP, 3 1/2", ZN PLTD

Item #: 635896
Cat #: B2400-31/2ZN
UPC: 781011630836
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series standard pipe clamp, 3.5" H x 7.28" L x 1.62" W, Steel, Electro-plated, 3.5" max pipe size, .43" bolt/pin size

Overview

Eaton B-Line series standard pipe clamp, 3.5" H x 7.28" L x 1.62" W, Steel, Electro-plated, 3.5" max pipe size, .43" bolt/pin size
Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,
Also known as: 781011630836, B2400-31/2ZN

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)