Load Center, Homeline, Main Lug Only, 100A, 6/12, 120/240V, NEMA 1, Surface Cover

Item #: 63588

Cat #: HOM612L100S

UPC: 78590106119

Sign In or Register to view pricing and more.
Load Center, Homeline, Main Lug Only, 100 Amp, 6 Space, 12 Circuit, 120/240 Volt AC, NEMA 1, Surface Cover

Overview

Load Center, Homeline, Main Lug Only, 100 Amp, 6 Space, 12 Circuit, 120/240 Volt AC, NEMA 1, Surface Cover
Also known as: 78590106119, HOM612L100S

Specifications

Circuits: 12
Family / Style: Homeline
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug, Load Center
Spaces: 6
Standards: California Proposition 65
Circuits: 12
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 6
Family / Style: Homeline
Mounting: Surface
Phase: 1
Type: Main Lug, Load Center
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)