This product may not be available in all locations.
Relay, Ice Cube, 8-Blade, 10A, 2PDT, 120VAC, Polycarbonate Cover
Item #: 635846
Cat #: K10P-11A15-120V
UPC: 78519122645
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Blade, 10 Amp, 2-Pole Double Throw, 120 Volt AC Coil, Polycarbonate Cover, Smoke Color
Overview
Relay, Ice Cube, 8-Blade, 10 Amp, 2-Pole Double Throw, 120 Volt AC Coil, Polycarbonate Cover, Smoke Color
Also known as: 78519122645, K10P-11A15-120V
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Base: | 8-Blade |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Socket |
Poles: | 2 |
Type: | Relay, IceCube |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)