Contactor, IEC, 23A, 4P, 208/240VAC Coil, 4NO

Item #: 63584

Cat #: 100-C23L400

UPC: 662072615584

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 4-Pole, 208/240 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Main Contact

Overview

Contactor, IEC, 23 Amp, 4-Pole, 208/240 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Main Contact
Also known as: 662072615584, 100-C23L400

Specifications

Amps: 23
Type: Contactor
Poles: 4
Family / Style: 100-C
Volts AC Control: 208/240
Amps: 23
Poles: 4
Volts AC Control: 208/240
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)