Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 3.281IN Box Mounting, Application: Residential, Standard: UL 883, Size: 15.437 X 4.5IN, Number of Gangs: 8, Cutout: (8) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Brown
Overview
Wallplate, 3.281IN Box Mounting, Application: Residential, Standard: UL 883, Size: 15.437 X 4.5IN, Number of Gangs: 8, Cutout: (8) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Brown
Also known as: 095327821582, 82158
Specifications
Type: | Wallplate |
Gangs: | 8 |
Type: | Wallplate |
Gangs: | 8 |
Customer Reviews
No reviews for this product
(0)