Contactor, Definite Purpose, 60A, 2P, 120VAC Coil

Item #: 635798

Cat #: CR353FF2BA1

UPC: 783166406922

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 60 Amp, 2-Pole, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 60 Amp, 2-Pole, 120 Volt AC Coil, Open
Also known as: 783166406922, CR353FF2BA1

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Family / Style: CR353
Volts AC: 600
Amps: 60
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 2
Family / Style: CR353
Amps: 60

Customer Reviews

No reviews for this product
(0)