ML Load Center, 1PH, 125A, 120/240V, 20/20, NEMA 1

Item #: 63575

Cat #: HOM20L125C

UPC: 78590106125

Sign In or Register to view pricing and more.
Documents & Guides
ML Load Center, 1PH, 125A, 120/240V, 20/20, NEMA 1Main Lug Load Center, Homeline, 1-Phase, 125 Amp, NEMA Type 1, Combination Flush/Surface Cover, 20 Max Number of Spaces, 20 Max Number of Poles, Aluminum Bus, 25 kAIC, Convertible to Main Breaker.

Overview

ML Load Center, 1PH, 125A, 120/240V, 20/20, NEMA 1Main Lug Load Center, Homeline, 1-Phase, 125 Amp, NEMA Type 1, Combination Flush/Surface Cover, 20 Max Number of Spaces, 20 Max Number of Poles, Aluminum Bus, 25 kAIC, Convertible to Main Breaker.
Also known as: 78590106125, HOM20L125C

Specifications

Type: Main Breaker
Circuits: 20
Mounting: Flush, Surface
Family / Style: Homeline
Amps: 125
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Breaker
Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Circuits: 20
Family / Style: Homeline
Spaces: 20
Phase: 1

Customer Reviews

No reviews for this product
(0)