Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (4) Toggle Switch, (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Overview
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (4) Toggle Switch, (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327975551, 97555
Specifications
Customer Reviews
No reviews for this product
(0)