Its, Titan Units

Item #: 635724

Cat #: ELT50H1212

UPC: 784231009956

Sign In or Register to view pricing and more.
Documents & Guides
Lit Elt50-h1212

Overview

Lit Elt50-h1212
Also known as: 784231009956, ELT50H1212

Specifications

Wattage: 50
Material: Steel
Volts DC: 12
Color: Tan
Light Technology: Halogen
Volts AC Range: 120 - 277
Wattage: 50
Volts DC: 12
Light Technology: Halogen
Material: Steel
Color: Tan
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)