This product may not be available in all locations.
![STD PB;RD PLASTIC;FLUSH;BLU CAP STD PB;RD PLASTIC;FLUSH;BLU CAP](https://rexel-cdn.com/products/image.jpg?i=46C0E441-D419-4914-A675-85413D833467&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
IEC pilot devices. P9 pushbuttons. Standard Push button round plastic flush blue cap.
Overview
IEC pilot devices. P9 pushbuttons. Standard Push button round plastic flush blue cap.
Also known as: P9XPNLG
Specifications
Mounting: | Panel |
Color: | Blue |
Amps: | 10 |
Size: | 22.5 mm |
Material: | Plastic |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 10 |
Material: | Plastic |
Color: | Blue |
Size: | 22.5 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)